PLATT logo

18 AWG Type SIS Switchboard Wire, Gray, 1000'

Item #: 0343208
Cat #: 18SISCGRAYX1000
UPC:
$ 1.57 FT
Company wide:
50,000 in stock
18 AWG Type SIS Switchboard Wire, Gray, 1000 Foot Reel

Overview

18 AWG Type SIS Switchboard Wire, Gray, 1000 Foot Reel
Also known as: 18SISCGRAYX1000

Specifications

Gauge: 18
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)