Sc150-of Offset Eye Ecm3357

Item #: 0343116

Cat #: 35065

UPC: 786788350659

$ 83.04 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 1.50 Inch - 1.74 Inch, Mesh Length: 18 Inch.

Overview

Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 1.50 Inch - 1.74 Inch, Mesh Length: 18 Inch.
Also known as: 786788350659, 35065, WOO35065

Specifications

Material: Steel
Length: 18 in
Diameter Range: 1.500 - 1.740 in
Material: Steel
Diameter Range: 1.500 - 1.740 in
Length: 18 in