
6 AWG XHHW Stranded Copper, Green, 5000'
Item #: 0343008
Cat #: 6XHHWCSTRGREX5000
UPC: 048243241286
$ 1.80 FT
Company wide:
5,045
in stock
Documents & Guides
6 AWG XHHW Stranded Copper, 600/1000V, Green, 5000'
Overview
6 AWG XHHW Stranded Copper, 600/1000V, Green, 5000'
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243241286, 6XHHWCSTRGREX5000
Specifications
| Color: | Green |
| Volts AC: | 1kV, 600 |
| Material: | Copper |
| Length: | 5000 ft |
| Conductors: | 1 |
| Gauge: | 6 AWG |
| Jacket: | XLPE |
| Stranding: | Stranded |
| Color: | Green |
| Material: | Copper |
| Conductors: | 1 |
| Jacket: | XLPE |
| Volts AC: | 1kV, 600 |
| Length: | 5000 ft |
| Gauge: | 6 AWG |
| Stranding: | Stranded |