350/2 Quad Aluminum 1000'

Item #: 0342992
Cat #: 35034A1URDSLIX1000
UPC:
$ 7.40 FT
Company wide:
0 in stock
Documents & Guides
(3) 350 MCM with (1) 4/0 AWG Neutral, Quadruplexed Aluminum Conductor, 600V, Single Rated, Slippery Rock, Approx. O.D.: 1.910", Length: 1000 Ft. Reel.

Overview

(3) 350 MCM with (1) 4/0 AWG Neutral, Quadruplexed Aluminum Conductor, 600V, Single Rated, Slippery Rock, Approx. O.D.: 1.910", Length: 1000 Ft. Reel.
Underground residential distribution wire (URD) is a specialty aluminum wire intended for use in residential construction and light to medium duty commercial applications
Also known as: 35034A1URDSLIX1000

Specifications

Conductors: 2
Length: 1000 ft
Color: Black
Volts AC: 600
Gauge: 350
Jacket: CPE
Material: Aluminum
Conductors: 2
Color: Black
Gauge: 350
Material: Aluminum
Length: 1000 ft
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)