Red Fire Barrier Pillow - LxWxD: 2"x 4"x 9"

Item #: 0342938

Cat #: SSB24

UPC: 730573062401

$ 19.88 EA
Company wide:
39 in stock
Fire Barrier Pillow, Intumescent, Dimensions: 2" x 4" x 9", Protection: Up to 4 Hours, Self Contained, Color: Red

Overview

Fire Barrier Pillow, Intumescent, Dimensions: 2" x 4" x 9", Protection: Up to 4 Hours, Self Contained, Color: Red

SpecSeal® SSB Firestop Pillows easily compress and conform around any penetrant. Equally suited for new or existing conditions, SpecSeal® Pillows make short work of even the most complex through-penetration firestop conditions.

Also known as: 730573062401, SSB24, STISSB24

Specifications

Type: Fire Stop, Pillow
Color: Red
Height: 2 in
Width: 4 in
Length: 9 in
Type: Fire Stop, Pillow
Height: 2 in
Length: 9 in
Color: Red
Width: 4 in