Breaker, Molded Case, 2P, 100A, 240VAC, 125VDC, 65kAIC, Load Lugs

Item #: 0342897

Cat #: ED2100

UPC: 786679456460

$ 370.05 EA
Company wide:
0 in stock
Breaker, Molded Case, 2P, 100A, 240VAC, 125VDC, 65kAIC, Load LugsBreaker, Molded Case, 2-Pole, 100 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only

Overview

Breaker, Molded Case, 2P, 100A, 240VAC, 125VDC, 65kAIC, Load LugsBreaker, Molded Case, 2-Pole, 100 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Also known as: 786679456460, ED2100, CUTED2100

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 2
Volts DC: 125
Interrupt Rating AC: 65 kA