1
more

Rigid Set Screw Connector, 1", Steel, Concrete Tight
Item #: 0342888
Cat #: 3004
UPC: 050169030042
$ 29.28 EA
Company wide:
0
in stock
Documents & Guides
Rigid Set Screw Connector, 1 Inch, Steel, Concrete Tight, Insulated, Used on Threadless Rigid Conduit & IMC
Overview
Rigid Set Screw Connector, 1 Inch, Steel, Concrete Tight, Insulated, Used on Threadless Rigid Conduit & IMC
In dry locations, bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Suitable for concrete-tight applications when taped.
Also known as: 050169030042, 3004, RAC3004
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Noninsulated
- UL Listed
- Available in trade sizes 1/2 in. through 4 in.
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 1 in |
| Insulation: | Non-Insulated |
| Material: | Steel |