
Enclosure, Pilot Device, 22.5 mm, 3 Hole, Polycarbonat
Item #: 0342836
Cat #: Q3PBPCDM
UPC: 783510151294
$ 102.52 EA
Company wide:
7
in stock
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 3pb X 22.5mm, Material/finish: Polycarb
Overview
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 3pb X 22.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-MM or 22.5-MM pushbuttons in hostile environments, nVent HOFFMAN HOFQ3PBPCDM QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510151294, Q3PBPCDM, HOFQ3PBPCDM
Features & Benefits
- Screws provided for mounting optional panel
- Optional panels are unpainted plated steel
- High-impact polycarbonate material is used for both body and cover
- Polycarbonate material is easily punched, drilled, filed or sawed
- Straight side walls permit ganging of multiple enclosures
- Cross-point captivated cover screws are stainless steel
- Mounting holes molded directly adjacent to cover screws
- Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
- Molded internal pads for mounting optional panels, rails or other components
- Seamless foam-in-place gasket assures watertight and dust-tight seal
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Material: | Polycarbonate |
| Type: | Enclosure |
| Size: | 160 x 80 mm |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Enclosure |
| Special Program: | Hoffman On Demand |
| Material: | Polycarbonate |
| Size: | 160 x 80 mm |