Armored Ground Clamp, Size: 1/2 to 1", 4 to 8 AWG, Bronze

Item #: 0342809

Cat #: 26

UPC: 781002100409

$ 10.00 EA
Company wide:
1,549 in stock
Documents & Guides
Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10040.*

Overview

Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10040.*

Armored Ground Clamps are used to connect bare or armored copper wire to steel water pipe for grounding. They feature an integral clamp that securely holds armor conduit, and a set screw that tightly grips bare copper wire, decreasing the chances of the grounding conductors being pulled out. They are manufactured with a highly conductive copper alloy.

Also known as: 781002100409, 26, DOT26, bx ground clamp

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 8 - 6
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 8 - 6
Material: Bronze