Clip, Type: Track Light, 5/8" Stud, For 5/16" Tee, Steel

Item #: 0342777

Cat #: 2G9S10

UPC: 782856463320

$ 1.30 EA
Company wide:
35 in stock
Documents & Guides
Twist Clip for Track Lighting, Narrow Grid, T-Grid Size: 9/16 in, 5/8" Screw, Pal Nut, Static Load: 25 lbs. Standard Packaging Quantity: 100.

Overview

Twist Clip for Track Lighting, Narrow Grid, T-Grid Size: 9/16 in, 5/8" Screw, Pal Nut, Static Load: 25 lbs. Standard Packaging Quantity: 100.

Fast, easy and secure twist-on installation No special tools required

Also known as: 782856463320, 2G9S10, CDY2G9S10

Specifications

Diameter: 9/16 in
Material: Steel
Diameter: 9/16 in
Material: Steel