Photoelectric, Comet Series, Thru-Beam

Item #: 0342771

Cat #: 12100AQD03

UPC: 782113843445

$ 397.85 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-Beam, Source, 20 foot (6 m) Sensing Range, Detector, 20-264 VAC, 15-30 VDC, 4-pin Micro AC Connector Cable Connection. Polyurethane Housing. NEMA Rating: 4X, 6.

Overview

Photoelectric Sensor, Comet Series, Thru-Beam, Source, 20 foot (6 m) Sensing Range, Detector, 20-264 VAC, 15-30 VDC, 4-pin Micro AC Connector Cable Connection. Polyurethane Housing. NEMA Rating: 4X, 6.

Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The Comet Series includes AC/DC and DC-only models with two-, three- and four-wire circuitry. Choose from cable or micro-connector.

Also known as: 782113843445, 12100AQD03, CUT12100AQD03

Specifications

Type: Through Beam, Source, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Through Beam, Source, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264