Breaker, Molded Case, Lug Kit For S6/T6 Series, 3P, 600A, Set of 3

Item #: 0342758

Cat #: K6TH

UPC: 015644526045

$ 138.07 EA
Company wide:
0 in stock
Documents & Guides
Set of Three Lugs for use with S6/T6 Series 600A Breakers. Wire Range: (3) 250 MCM - 500 MCM.

Overview

Set of Three Lugs for use with S6/T6 Series 600A Breakers. Wire Range: (3) 250 MCM - 500 MCM.
Also known as: 015644526045, K6TH, ABBK6TH

Specifications

Poles: 3
Amps: 600
Mounting: Breaker
Poles: 3
Mounting: Breaker
Amps: 600