Cold Shrink Termination Kit, 1 AWG to 300 MCM, Black

Item #: 0342688

Cat #: 7693-S-4

UPC: 054007422129

$ 1593.39 EA
Company wide:
6 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7620-S, 7680-S & 7690-S Series Termination Kit includes three 1-piece, 3-phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7620-S, 7680-S & 7690-S Series Termination Kit is designed for terminating solid dielectric-shielded, medium voltage power cables. The UV stable, track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life while minimizing leakage currents in wet conditions. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for outdoor, weather-protected applications.

Also known as: 054007422129, 7693-S-4, MMM7693S4

Specifications

Color: Black
Allowable Gauge Range: 1 - 300
Color: Black
Allowable Gauge Range: 1 - 300