200A 7T RT OH MAIN 10402

Item #: 0342682

Cat #: 227MTB-P48

UPC: 784572104020

$ 4982.10 EA
Company wide:
0 in stock
7 TERM RNGTP 2 SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT 480V RATING, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

7 TERM RNGTP 2 SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT 480V RATING, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572104020, 227MTB-P48, MLB227MTBP48

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65