This product has been discontinued.

Power Supply, Single, 3.4A, 12VDC Output, 115/230VAC Input
Item #: 0342659
Cat #: SLS12034T
UPC: 783472600526
Company wide:
1
in stock
Discontinued
Documents & Guides
Power Supply, Silver Line, Single, 3.4 Amp, 12 Volt DC Output, 115/230 Volt AC Input
Overview
Power Supply, Silver Line, Single, 3.4 Amp, 12 Volt DC Output, 115/230 Volt AC Input
Also known as: 783472600526, SLS12034T, SOLSLS12034T
Specifications
| Type: | Power Supply |
| Phase: | 1 |
| Volts DC: | 12 |
| Amps: | 3.400 |
| Volts AC: | 115/230 |
| Type: | Power Supply |
| Volts DC: | 12 |
| Volts AC: | 115/230 |
| Phase: | 1 |
| Amps: | 3.400 |