In-Line Fan Kit, 6", 250 CFM

Item #: 0342658

Cat #: ILFK250

UPC: 784891206603

Company wide:
0 in stock
6" In-Line Fan Kit, Energy Star Qualified, Includes: Fan, Grille, Damper, Duct Clamps.

Overview

6" In-Line Fan Kit, Energy Star Qualified, Includes: Fan, Grille, Damper, Duct Clamps.
Also known as: 784891206603, ILFK250, NUTILFK250

Specifications

CFM: 250
Color: White
Diameter: 6 in
CFM: 250
Diameter: 6 in
Color: White