Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Non-Metallic, Gray

Item #: 0342634

Cat #: E98G30N-CAR

UPC: 034481131762

$ 51.29 EA
Company wide:
33 in stock
Documents & Guides
Single Receptacle In-Use Cover, Weatherproof, 1-Gang, Vertical Mount, Non-Metallic, Depth: 2-5/8". Color: Gray. Diameter: 1.75" Padlockable Option.

Overview

Single Receptacle In-Use Cover, Weatherproof, 1-Gang, Vertical Mount, Non-Metallic, Depth: 2-5/8". Color: Gray. Diameter: 1.75" Padlockable Option.

1-gang weatherproof 30 AMP Vertical Mount Single Receptacle Box Cover - Gray

Also known as: 034481131762, E98G30N-CAR, CARE98G30NCAR

Specifications

Mounting: Vertical
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Mounting: Vertical
Depth: 2 5/8 in
Color: Gray
Gangs: 1