EMT/IMC/Rigid Bender

Item #: 0342584

Cat #: 854DX

UPC: 783310026709

$ 11754.82 EA
Company wide:
5 in stock
Documents & Guides
Conduit Bender, Quad Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: Shoe Group

Overview

Conduit Bender, Quad Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: Shoe Group

VERSATILE - 1 shoe bends ½” to 2” EMT, IMC and Rigid conduit ACCURATE - Absolute encoder stops bending at precise angles RELIABLE - Solid state electronics rated for 1,000,000+ bends Simple switching between vertical and horizontal bending configurations Digital pendant sets angle and monitors process Solid state system eliminates arcing and prevents damage from temporary power loss

Also known as: 783310026709, 854DX, GRE854DX

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Volts AC: 120
Amps: 20
Type: Electrical, Bender
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Amps: 20
Volts AC: 120
Type: Electrical, Bender