B-TAP® Insul Pierce Tap Conn, Main and Tap 350-1/0

Item #: 0342573

Cat #: BTC350-1/0

UPC: 781789454504

$ 166.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 350 MCM - 1/0 AWG Main, 350 MCM - 1/0 AWG Tap, Tap Size: 350-1/0 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 5/8 IN, Height: 4.500 IN, Depth: 3 IN, Torque: 3.900 IN-LB, Number Of Bolts: 2

Overview

Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 350 MCM - 1/0 AWG Main, 350 MCM - 1/0 AWG Tap, Tap Size: 350-1/0 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 5/8 IN, Height: 4.500 IN, Depth: 3 IN, Torque: 3.900 IN-LB, Number Of Bolts: 2

Safe, dependable and easy. The Buchanan B-TAP® Insulation Piercing Connector offers a breakaway torque nut that guarantees a perfect connection every time, no more guesswork. It simply snaps off when UL torque requirements are met. The grease-filled rubber end caps provide superior water and corrosion resistance, while the insulationpiercing design eliminates downtime and power interruptions. That translates into a 60% installed cost savings compared to split bolts. Installation is easy; all you need is a standard socket or wrench. B-TAP® Connectors can be safely installed on energized systems, eliminating power interruptions and downtime.

Also known as: 781789454504, BTC350-1/0, IDEBTC35010

Specifications

Standards: California Proposition 65
Standards: California Proposition 65