B-TAP® Insul Pierce Tap Conn, Main 4/0-3, Tap 2-10

Item #: 0342561

Cat #: BTC4/0-10

UPC: 781789454450

$ 27.63 EA
Company wide:
0 in stock
Documents & Guides
Buchanan, Tap Connector, B-TAP«, Insulation-Piercing, Conductor Size: 4/0 - 3 AWG Main, 2 - 10 AWG Cu Solid/Stranded Tap, 2 - 8 AWG Al Stranded, Tap Size: 2-10 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.100 IN, Depth: 1.800 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1

Overview

Buchanan, Tap Connector, B-TAP«, Insulation-Piercing, Conductor Size: 4/0 - 3 AWG Main, 2 - 10 AWG Cu Solid/Stranded Tap, 2 - 8 AWG Al Stranded, Tap Size: 2-10 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.100 IN, Depth: 1.800 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1
Also known as: 781789454450, BTC4/0-10, IDEBTC4010

Specifications

Volts AC: 600
Standards: California Proposition 65
Volts AC: 600
Standards: California Proposition 65