
B-TAP® Insul Pierce Tap Conn Main 2/0-4, Tap 10-14
Item #: 0342558
Cat #: BTC2/0-14
UPC: 781789454436
$ 29.89 EA
Company wide:
0
in stock
Documents & Guides
Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 2/0 - 4 AWG Main, 10 - 14 AWG Cu Solid/Stranded Tap, 10 - 14 AWG Al Stranded, Tap Size: 10-14 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.100 IN, Depth: 1.800 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1
Overview
Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 2/0 - 4 AWG Main, 10 - 14 AWG Cu Solid/Stranded Tap, 10 - 14 AWG Al Stranded, Tap Size: 10-14 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.100 IN, Depth: 1.800 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1
Safe, dependable and easy. The Buchanan B-TAP® Insulation Piercing Connector offersa breakaway torque nut that guarantees a perfect connection every time, no moreguesswork. It simply snaps off when UL torque requirements are met. The grease-filledrubber end caps provide superior water and corrosion resistance, while the insulationpiercing design eliminates downtime and power interruptions.That translates into a 60% installed cost savings compared to split bolts. Installation iseasy; all you need is a standard socket or wrench. B-TAP® Connectors can be safelyinstalled on energized systems, eliminating power interruptions and downtime.
Also known as: 781789454436, BTC2/0-14, IDEBTC2014
Specifications
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 2/0 |
| Standards: | California Proposition 65 |