Electronic Dimming Ballast 1-Lamp 120V

Item #: 0342542

Cat #: REZ-132-SC-35I

UPC: 781087109830

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120V, Programmed Start, Mark 10 Powerline Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8 or (1) F32T8.

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120V, Programmed Start, Mark 10 Powerline Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8 or (1) F32T8.

For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It’s that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anywhere dimming is required.

Also known as: 781087109830, REZ-132-SC-35I, ADVREZ132SC35I

Specifications

Wattage: 32, 25, 17
Type: Programmed Start, Electronic
Volts AC: 120
Shape: T8 (Tubular)
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 32, 25, 17
Volts AC: 120
Dimmable: Yes
Type: Programmed Start, Electronic
Shape: T8 (Tubular)
Light Technology: Fluorescent