Transformer, Buck-Boost, 120/240 x 12/24V, .750 kVA

Item #: 0342300

Cat #: HS19F750B

UPC: 783472100729

$ 451.96 EA
Company wide:
0 in stock
Documents & Guides
750 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

750 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Buck-Boost transformers are small, single phase, dry type distribution transformers designed and shipped as insulating/isolating transformers. They have a dual voltage primary and a dual voltage secondary. These transformers can be connected for a wide range of voltage combinations. The most common use is to buck (lower) or boost (raise) the supply voltage a small amount, usually 5 to 27%. Buck-boost transformers are in compliance with NEC Article 210.9, Exception 1 when field connected as an autotransformer.

Also known as: 783472100729, HS19F750B, SOLHS19F750B

Specifications

Volt Amps: 750
Phase: 1
Primary Voltage: 120/240
Volt Amps: 750
Primary Voltage: 120/240
Phase: 1