
BC-MSM Conduit to Beam Clamp, Side Mount, 1 1/4" EMT, 1 1/4" Rigid/Pipe, 0.5" Max Flange
Item #: 0342286
Cat #: BC20MSM
UPC: 782856198208
$ 7.48 EA
Company wide:
2
in stock
Documents & Guides
Clamp,beam,1 1/4 Conduit Thru 1/2 Flange
Overview
Clamp,beam,1 1/4 Conduit Thru 1/2 Flange
Top mounted light duty snap close side mounted conduit clip for use with standard flange widths.
Also known as: 782856198208, BC20MSM, CDYBC20MSM
Features & Benefits
- Easy installation to beam flanges
- Eliminates offset bending conduit
- Conduit clip rotates 360 degrees
Specifications
| Diameter: | 1 1/4 in |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Diameter: | 1 1/4 in |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |