Cover For Stackable Box, Standard Duty, 17" x 30", Polymer Concrete

Item #: 0342258

Cat #: PC1730CA0017

UPC: 662037100773

$ 236.46 EA
Company wide:
0 in stock
Documents & Guides
Cover For Stackable Box, Standard Duty, 17 x 30 Inch, Polymer Concrete, Legend: ELECTRIC

Overview

Cover For Stackable Box, Standard Duty, 17 x 30 Inch, Polymer Concrete, Legend: ELECTRIC
Also known as: 662037100773, PC1730CA0017, QUAPC1730CA0017

Specifications

Material: Polymer Concrete
Width: 30 in
Height: 17 in
Material: Polymer Concrete
Height: 17 in
Width: 30 in