70 Amp, 130V, Automotive Fuses

Item #: 0342082

Cat #: CCK070

UPC: 079458008500

Call for price
Company wide:
0 in stock
Documents & Guides
70 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

70 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008500, CCK070, LFUCCK070

Specifications

Volts DC: 130
Amps: 70
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Volts DC: 130
Speed: Time Delay, Slow Blow
Mounting: Bolt In
Amps: 70
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA