
Extra Deep Device Box, 1-Gang, AL2000 Series, Satin Ano
Item #: 0342050
Cat #: AL2044
UPC: 786776039986
$ 69.69 EA
Company wide:
0
in stock
Documents & Guides
Aluminum, 1-Gang, Extra Deep Device Box, AL2000 Series, Size: 4-5/8" Length, 3 1/16" Width, 2-1/4" Depth. Color: Satin Anodized Aluminum.
Overview
Aluminum, 1-Gang, Extra Deep Device Box, AL2000 Series, Size: 4-5/8" Length, 3 1/16" Width, 2-1/4" Depth. Color: Satin Anodized Aluminum.
Single Gang Deep Device Box. For larger receptacles and deep devices such as those of signal and alarm systems. Base has open black plate for mounting to existing wall box and solid black plate insert with 1/2" and 3/4" trade size KOs to close opening. Accepts industry standard faceplates for communication devices.
Also known as: 786776039986, AL2044, WMDAL2044
Specifications
| Length: | 4 5/8 in |
| Depth: | 2 1/4 in |
| Width: | 3 1/16 in |
| Material: | Aluminum |
| Length: | 4 5/8 in |
| Width: | 3 1/16 in |
| Depth: | 2 1/4 in |
| Material: | Aluminum |