PVC 4" Swedge Coupling, Deep Socket Double Bell Coupling

Item #: 0341980

Cat #: 4PCPDSDB

UPC:

$ 38.94 EA
Company wide:
352 in stock
Documents & Guides
PVC 4" Swedge Coupling, Deep Socket Double Bell Coupling

Overview

PVC 4" Swedge Coupling, Deep Socket Double Bell Coupling

Swedge reducer couplings easily join conduit and duct of various sizes, are suitable for above ground and underground applications as well as exposed outdoor usage.

Also known as: 4PCPDSDB, long coupling

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in