Item #: 0341971
Cat #: 10THWCSTRWHIX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
10THWCSTRWHIX500 WIRE

Overview

10THWCSTRWHIX500 WIRE
Also known as: 10THWCSTRWHIX500

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: White
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)