Buzzer, Type: Strap-Mounted, Flush Mount, 240V AC, 0.25A, Zinc Finish

Item #: 0341954

Cat #: 1064-R5

UPC: 782640268056

$ 60.50 EA
Company wide:
0 in stock
Documents & Guides
Buzzer, Type: Strap-Mounted, Flush Mount, 240 Volt AC, 0.25 Amp, Includes: Flying Leads, Adjustable Volume, Terminal Connectors, Material: Zinc Plated Finish

Overview

Buzzer, Type: Strap-Mounted, Flush Mount, 240 Volt AC, 0.25 Amp, Includes: Flying Leads, Adjustable Volume, Terminal Connectors, Material: Zinc Plated Finish
Also known as: 782640268056, 1064-R5, EDW1064R5

Specifications

Volts AC: 240
Volts AC: 240