JD BRK 3P 70A 600VAC MAX 18KAIC @600V

Item #: 0341862

Cat #: JD3070

UPC: 786679013502

$ 3695.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C complete molded case circuit breaker, J-frame, JD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 70A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, J-frame, JD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 70A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679013502, JD3070, CUTJD3070

Specifications

Poles: 3
Amps: 70
Poles: 3
Amps: 70