2 Solid Copper Wire, Tinned, 250'

Item #: 0341814

Cat #: 2BCSOLTINNEDX250

UPC:

$ 5.65 FT
Company wide:
8,428 in stock
Documents & Guides
2 AWG, Solid, Bare Copper Wire, Tinned, 250' Reel

Overview

2 AWG, Solid, Bare Copper Wire, Tinned, 250' Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 2BCSOLTINNEDX250, 2 tin, 2 plated

Specifications

Length: 250 ft
Material: Tinned Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 250 ft
Gauge: 2 AWG
Conductors: 1
Package Type: Reel
Material: Tinned Copper
Volts AC: 600
Stranding: Solid