48.00 N3R SC STRAIGHT SECTION W/O KO

Item #: 0341657

Cat #: 4448 GRT NK

UPC: 782051140859

$ 376.57 EA
Company wide:
0 in stock
Documents & Guides
48.00 N3R SC STRAIGHT SECTION W/O KO

Overview

48.00 N3R SC STRAIGHT SECTION W/O KO
Also known as: 782051140859, 4448 GRT NK, CIR4448GRTNK

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Length: 48 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R