4
more

Hand Cleaning Towel - 72 Wipes per Bucket
Item #: 0341598
Cat #: 51425
UPC: 092644514258
$ 22.99 EA
Company wide:
259
in stock
Documents & Guides
Hand Cleaning Towels, Dimensions: 10-1/2" x 12-1/4", Includes: (72) Wipes in Bucket
Overview
Hand Cleaning Towels, Dimensions: 10-1/2" x 12-1/4", Includes: (72) Wipes in Bucket
Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.
Also known as: 092644514258, 51425, KLE51425
Specifications
| Length: | 12 1/4 in |
| Width: | 10 1/2 in |
| Type: | Cleaner |
| Standards: | California Proposition 65 |
| Length: | 12 1/4 in |
| Type: | Cleaner |
| Width: | 10 1/2 in |
| Standards: | California Proposition 65 |