Twin Phenolic Socket 12" Leads W/GND

Item #: 0341578

Cat #: 80-1379

UPC: 045923813795

Company wide:
0 in stock
Documents & Guides
Phenolic Twin Cluster; Snap-On Top; 2-3/8" Bracket + Snap; 1-3/4" 1/8 IP Threaded Bottom Bracket With 5/8" Nipple; 660W; 250V

Overview

Phenolic Twin Cluster; Snap-On Top; 2-3/8" Bracket + Snap; 1-3/4" 1/8 IP Threaded Bottom Bracket With 5/8" Nipple; 660W; 250V
Also known as: 045923813795, 80-1379, SAT801379

Specifications

Wattage: 660
Volts AC: 250
Wattage: 660
Volts AC: 250