Flashing Beacon, 24VDC, Red

Item #: 0341161

Cat #: 125INCFR24D

UPC: 782640050835

$ 110.95 EA
Company wide:
5 in stock
Documents & Guides
125 Class Flashing Incandescent Beacon. 24 Volts DC, 0.6A, Red

Overview

125 Class Flashing Incandescent Beacon. 24 Volts DC, 0.6A, Red
Also known as: 782640050835, 125INCFR24D, EDW125INCFR24D

Specifications

Color: Red
Color: Red