Magnetic Ballast, 1-Lamp, 20W, 120V

Item #: 0341149
Cat #: LC1420CTPI
UPC: 781087101322
$ 39.45 EA
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120 Volt, Pre-Heat Start, For use with the following Linear Lamp Types: (1) F20T12

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120 Volt, Pre-Heat Start, For use with the following Linear Lamp Types: (1) F20T12
Also known as: 781087101322, LC1420CTPI, ADVLC1420CTPI

Specifications

Volts AC: 120
Wattage: 20
Type: Pre-Heat Start, Magnetic
Shape: T12 (Tubular)
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Wattage: 20
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)