Breaker, 15A, 1P, 120V

Item #: 0341124

Cat #: QCGFEP1015

UPC: 786679146507

$ 912.32 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type Qcgfep, Cable-in/cable-out, 1-pole, 15 Amp, 120 Vac, 10 Kaic

Overview

Miniature Industrial Ground Fault Equipment Protector, Type Qcgfep, Cable-in/cable-out, 1-pole, 15 Amp, 120 Vac, 10 Kaic
Also known as: 786679146507, QCGFEP1015, CUTQCGFEP1015

Specifications

Poles: 1
Amps: 15
Poles: 1
Amps: 15