Three Level Sensor Terminal Blocks

Item #: 0340986

Cat #: 011564327

UPC: 662019957418

$ 11.94 EA
Company wide:
0 in stock
Documents & Guides
Three Level Sensor Terminal Blocks with Ground Connection with 6 Mm Spacing, 26 Amp Rated Ul Current that Accepts 12 AWG UL Wire, Color: Gray.

Overview

Three Level Sensor Terminal Blocks with Ground Connection with 6 Mm Spacing, 26 Amp Rated Ul Current that Accepts 12 AWG UL Wire, Color: Gray.
Also known as: 662019957418, 011564327, ENT1SNA115643R2700

Specifications

Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Gauge: 12 AWG
Family / Style: Entrelec
Color: Gray