Enclosure 168.5x118.5x67.4mm

Item #: 0340979

Cat #: Q18138PCE

UPC: 783510141196

$ 88.03 EA
Company wide:
0 in stock
Documents & Guides
QLine E, Type 4X, 175x125x74mm, Polycarbonate

Overview

QLine E, Type 4X, 175x125x74mm, Polycarbonate

QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510141196, Q18138PCE, HOFQ18138PCE

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Material: Polycarbonate, Steel
Mounting: Surface
Color: Gray
Width: 4 in
Height: 6 in
Depth: 4 in
Material: Polycarbonate, Steel
Color: Gray
Height: 6 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Mounting: Surface
Width: 4 in