Chassis Mount, Variable Speed, DC Motor Control

Item #: 0340919

Cat #: 9937

UPC: 024822099370

Company wide:
0 in stock
Documents & Guides
Chassis Mount Variable Speed DC Motor Control for Shunt Wound and PM Motors thru 3 Hp. Instant Reversing Solid State Dynamic Braking. 1-Phase, AC Line Input: 115V AC. Drive Output: 90V DC, 16.0 Amp, 1.50 Hp. KB Electronics Model: KBCC-125R. ***Requires Horse Power Resistor***

Overview

Chassis Mount Variable Speed DC Motor Control for Shunt Wound and PM Motors thru 3 Hp. Instant Reversing Solid State Dynamic Braking. 1-Phase, AC Line Input: 115V AC. Drive Output: 90V DC, 16.0 Amp, 1.50 Hp. KB Electronics Model: KBCC-125R. ***Requires Horse Power Resistor***

The KBCC chassis control utilizes the KBMM™ modular control to provide a low-cost, reliable, variable speed SCR drive for PM and Shunt Wound DC motors. Models with the “R” suffix contain the KB APRM®* which provides anti-plug “instant” reverse and solid state dynamic braking. All models are equipped with KBʼs exclusive Plug-in Horsepower Resistor®. It eliminates the need for recalibrating IR Comp and Current Limit when the control is used on various horsepower motors. The controls also contain Inhibit™ which allows for electronic switching of the armature voltage and Auto Inhibit® which provides rapid safe switching of the AC line.

Also known as: 024822099370, 9937, KBE9937

Specifications

Phase: 3, 1
Volts AC: 120
Type: Variable Frequency Drive
Horsepower: 1.500
Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 120
Horsepower: 1.500