KEEPER NUT M5 THREAD

Item #: 0340904

Cat #: KPR1AM

UPC: 786679266113

$ 12.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton, Molded case circuit breaker accessory, Metric keeper nut, M-5 thread, F-frame

Overview

Eaton, Molded case circuit breaker accessory, Metric keeper nut, M-5 thread, F-frame

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679266113, KPR1AM, CUTKPR1AM

Specifications

Width: 0.250 in
Type: Keeper Nut
Length: 0.500 in
Height: 0.500 in
Width: 0.250 in
Length: 0.500 in
Type: Keeper Nut
Height: 0.500 in