
Weatherproof Box Extension, 1 Gang, No Outlets, 1" Deep, Aluminum Die Cast
Item #: 0340731
Cat #: 5406-0
UPC: 050169540602
$ 12.82 EA
Company wide:
1,112
in stock
Documents & Guides
Weatherproof Box Extension, 1-Gang, Die Cast. Depth: 1". Cubic Inches: 10.1". Includes: Gasket & Mounting Screw. Gray.
Overview
Weatherproof Box Extension, 1-Gang, Die Cast. Depth: 1". Cubic Inches: 10.1". Includes: Gasket & Mounting Screw. Gray.
State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Closure plugs provided for two and six outlet styles Internal threads and hubs comply with NEMA requirements Hubs accept all threaded fittings and threaded conduit Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169540602, 5406-0, RAC54060
Features & Benefits
- Installation hardware and gasket provided
Specifications
| Height: | 4 1/2 in |
| Width: | 2 3/4 in |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 1 in |
| Cubic Inches: | 9.500 in³ |
| Finish: | Powder Coated |
| Material: | Aluminum Die Cast |
| Height: | 4 1/2 in |
| Color: | Gray |
| Depth: | 1 in |
| Finish: | Powder Coated |
| Width: | 2 3/4 in |
| Gangs: | 1 |
| Cubic Inches: | 9.500 in³ |
| Material: | Aluminum Die Cast |