Auxiliary Contact, 1 N.O.

Item #: 0340691

Cat #: OA1G10

UPC: 417019102449

$ 28.20 EA
Company wide:
19 in stock
Auxiliary Contact. Snap-on Mounting. 1 N.O. Contact. For use with OS30 - OS600, OS800-1200, OT16-100, OT200-600 and OT800-1200 Type Fusible and Non-Fusible Disconnect Switches.

Overview

Auxiliary Contact. Snap-on Mounting. 1 N.O. Contact. For use with OS30 - OS600, OS800-1200, OT16-100, OT200-600 and OT800-1200 Type Fusible and Non-Fusible Disconnect Switches.

Thanks to the knife contact design, the current flow keeps the contacts pushed firmly together before, during and after a fault without damaging the switch or affecting the performance of the contacts. The contacts are self-cleaning and maintenance free, providing a long, reliable electrical life. In OFF- position, the fuse link is fully isolated from both ends

Also known as: 417019102449, OA1G10, ABBOA1G10

Specifications

Type: Accessories, Auxiliary Contact
Type: Accessories, Auxiliary Contact