
Compact Fluorescent Lamp, 18W, Dulux D, Order of 1 = 1 Lamp
Item #: 0340672
Cat #: PL-C 18W/835/4P/ALTO
UPC: 046677240042
$ 16.71 EA
Company wide:
233
in stock
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, 3500K, T4, 4 Pin, G24Q-2 Base, Lumens: 1250, CRI: 82, 120 Volt , Order of 1 = 1 Lamp *Philips Part # 38332-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 18 Watt, 3500K, T4, 4 Pin, G24Q-2 Base, Lumens: 1250, CRI: 82, 120 Volt , Order of 1 = 1 Lamp *Philips Part # 38332-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677240042, PL-C 18W/835/4P/ALTO, PHIPLC18W354PALTO
Specifications
| Lumens: | 1250 |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | CFL |
| Base: | 4-Pin (G24q-2) |
| Lumens: | 1250 |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | CFL |
| Wattage: | 18 |
| Volts AC: | 120 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q-2) |