
Compact Fluorescent Lamp, 13W, PL-C, 4100K
Item #: 0340671
Cat #: PL-C 13W/841/4P/ALTO
UPC: 046677240004
$ 11.04 EA
Company wide:
215
in stock
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-1), Lumens: 900, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs. *Philips Part # 38328-1* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13W, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-1), Lumens: 900, CRI: 82, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs. *Philips Part # 38328-1* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677240004, PL-C 13W/841/4P/ALTO, PHIPLC13W8414PALTO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Lumens: | 900 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G24q-1) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | Fluorescent |
| Wattage: | 13 |
| Volts AC: | 120 |
| Lumens: | 900 |
| Base: | 4-Pin (G24q-1) |