Iec Full Voltage Reversing Starter

Item #: 0340620

Cat #: AE56CNS0AC

UPC: 782113971254

$ 2111.07 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size C, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size C, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Sidemounted Auxiliary Contact
Also known as: 782113971254, AE56CNS0AC, CUTAE56CNS0AC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter