
Pin & Sleeve Receptacle, 100A, 4P3W, Reverse Service
Item #: 0340530
Cat #: ADR1034RS
UPC: 781381711425
$ 689.64 EA
Company wide:
1
in stock
Documents & Guides
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Overview
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: C poxy Powder Coat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 5.50 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1;CSA Certified: 065179; NEMA FB11, For ACP1034CD Clamping Ring Plug
Also known as: 781381711425, ADR1034RS, APPADR1034RS
Specifications
| Type: | Receptacle |
| Color: | Metallic |
| Amps: | 100 |
| Poles: | 4 |
| Volts AC: | 600 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Amps: | 100 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Poles: | 4 |
| Material: | Aluminum |