Onboard Dust Extractor

Item #: 0340521

Cat #: DWH303DH

UPC: 885911527125

Company wide:
0 in stock
Documents & Guides
Onboard Dust Extractor for 1 Inch SDS Plus Hammers. Includes: Extractor, Dust Box and Side Handle.

Overview

Onboard Dust Extractor for 1 Inch SDS Plus Hammers. Includes: Extractor, Dust Box and Side Handle.

This dust extractor works with the DCH273 1 IN Hammer. With a filter cleaning mechanism and a HEPA filter, it removes 99.97% of airborne particles 0.3 microns or greater.The dust extractor has a powerful built in motor for increased suction during high performance drilling. The 2-second power-off delay ensures that dust extraction continues after the drill is switched off. It accomodates drill bit diameters up to 5/8 IN which allows users to drill overhead for 1/2 IN drop-ins.

Also known as: 885911527125, DWH303DH, DEWDWH303DH

Specifications

Type: Vacuum, Dust Box, Side Handle
Type: Vacuum, Dust Box, Side Handle