Split Cover, Horizontal Tee, 4" x 4" (10

Item #: 0340517

Cat #: FRTSC4YL

UPC: 074983842186

Call for price
Company wide:
0 in stock
Optional split cover for the horizontal tee fitting FRT4X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal tee fitting FRT4X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983842186, FRTSC4YL, PDTFRTSC4YL

Specifications

Material: ABS
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: Horizontal Tee Split Cover
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Color: Yellow
Type: Horizontal Tee Split Cover